Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colette Brushed Nickel 2 Light Vanity

  • Mfr # 1963-2V-BN

  • Zoro # G922842921


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Width
16 in
Series
Colette
Damp/Wet Rating
Damp
Color
Brushed Nickel
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1963-2V-BN
Zoro #
G922842921
UPC #
685659217100
Country of Origin
China

Dimensions

Width
16 in
Height
8 in
Length
7-1/2 in

Details

Series
Colette
Damp/Wet Rating
Damp
Color
Brushed Nickel
Voltage
120 V
Shade Material
Glass
Item
Vanity
Shade Finish
Feathered White
Housing Material
Steel
Includes
Installation hardware

Description

Introduce graceful energy and chic elegance with this transitional two-light vanity bath fixture. Its curvy shades show off with a feathered opaque white swirl pattern that softens illumination so it flatters faces morning and evening. Clean lines and graceful curves emphasize its frame, which receives a stylish brushed nickel finish that stands the test of time.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.