Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colette Chrome 2 Light Vanity

  • Mfr # 1963-2V-CH

  • Zoro # G522842826


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Height
8 in
Housing Material
Steel
Voltage
120 V
Series
Colette
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1963-2V-CH
Zoro #
G522842826
UPC #
685659217117
Country of Origin
China

Dimensions

Height
8 in
Width
16 in
Length
7-1/2 in

Details

Color
Chrome
Housing Material
Steel
Voltage
120 V
Series
Colette
Shade Material
Glass
Damp/Wet Rating
Damp
Includes
Installation hardware
Item
Vanity
Shade Finish
Feathered White

Description

The timeless nature of clean lines and a gleaming chrome finish brings character and elegance to this transitional two-light vanity bath fixture. From the Colette collection, it showcases a pair of rounded glass shades, each with a feathered opaque white swirl decoration that lends understated richness and depth. The matching curves of its wall plate complete the look.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.