Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colette Chrome 3 Light Vanity

  • Mfr # 1963-3V-CH

  • Zoro # G422842957


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Series
Colette
Height
8 in
Shade Finish
Feathered White
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1963-3V-CH
Zoro #
G422842957
UPC #
685659217155
Country of Origin
China

Dimensions

Height
8 in
Length
7-1/2 in
Width
24 in

Details

Damp/Wet Rating
Damp
Series
Colette
Shade Finish
Feathered White
Shade Material
Glass
Includes
Installation hardware
Housing Material
Steel
Item
Vanity
Color
Chrome
Voltage
120 V

Description

A trio of rounded glass shades, each with a feathered opaque white swirl design, create inviting, bright illumination for a transitional three-light vanity bath fixture. Perfect for primary and guest suites alike, it showcases a gleaming chrome finish that is both timeless and on-trend. The design is complete with graceful curves in its wall plate and a straight bar and minimalist cups that secure each light.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.