Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colette Modern Gold 3 Light Vanity

  • Mfr # 1963-3V-MGLD

  • Zoro # G722842886


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Height
8 in
Shade Material
Glass
Color
Modern Gold
Length
7-1/2 in
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1963-3V-MGLD
Zoro #
G722842886
UPC #
685659217179
Country of Origin
China

Dimensions

Height
8 in
Length
7-1/2 in
Width
24 in

Details

Item
Vanity
Shade Material
Glass
Color
Modern Gold
Voltage
120 V
Includes
Installation hardware
Housing Material
Steel
Series
Colette
Damp/Wet Rating
Damp
Shade Finish
Feathered White

Description

Blending a rich modern gold frame finish and white glass, this striking transitional three-light vanity bath fixture is the perfect upgrade for your space. Its three rounded shades feature a feathered opaque white swirl that delicately diffuses illumination so it's never harsh and always flattering. The clean lines and graceful curves of its frame complete the look with timeless elegance that never goes out of style.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.