Zoro Homepage

Contour 1 Light Wall Sconce, White & Gloss White

  • Mfr # 801-1S-WH

  • Zoro # G405841502


product price: $136.00
/ea
Free Shipping & Returns

Key Features

Height
15"
Dimmable
Yes
Finish
White
Length
7.75"
Series
Contour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801-1S-WH
Zoro #
G405841502
UPC #
685659146561
Country of Origin
China

Dimensions

Height
15"
Width
7"
Length
7.75"
Canopy Dimensions
5 in x 5 in

Details

Dimmable
Yes
Finish
White
Item
Wall Sconce
Series
Contour
Standards
CUL/cETLu
Lamp Watts
60
Housing Material
Steel
Bulb Base
Candelabra
Rated Location
Dry
Number of Lights
1
Frame Material
Steel
Shade Finish
Gloss White

Description

Doubling down on ultra-modern style, this single-light wall sconce becomes a focal point in a compact contemporary bathroom, bedroom, or hallway. Careful detailing yields a linear design of white finish steel rods and a glossy white finish frame. A charming candelabra bulb mount delivers a softening effect with pure style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.