Zoro Homepage

Contour 1 Light Wall Sconce, White & Gloss White

  • Mfr # 801-1SL-WH

  • Zoro # G505841457


product price: $150.00
/ea
Free Shipping & Returns

Key Features

Height
24.5"
Dimmable
Yes
Finish
White
Standards
CUL/cETLu
Length
7.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801-1SL-WH
Zoro #
G505841457
UPC #
685659146578
Country of Origin
China

Dimensions

Height
24.5"
Width
7.75"
Length
7.75"
Canopy Dimensions
5 in x 5 in

Details

Dimmable
Yes
Finish
White
Item
Wall Sconce
Standards
CUL/cETLu
Series
Contour
Lamp Watts
60
Housing Material
Steel
Rated Location
Dry
Frame Material
Steel
Bulb Base
Candelabra
Number of Lights
1
Shade Finish
Gloss White

Description

Doubling down on ultra-modern style, this single-light wall sconce becomes a focal point in a contemporary bathroom, bedroom, or hallway. Careful detailing yields a linear design of long white finish steel rods and a glossy white finish frame. A charming candelabra bulb mount delivers a softening effect with pure style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.