
Cooper Vanity, 1-Light, 18 In.W x 4 In.L x 4.75 In.H, Brushed Nickel/Frosted
Mfr # 1010-18W-BN-LED
Zoro # G611799222
product price:Â $190.00
/ea
Free Shipping & Returns
Key Features
Height
4.75 in
Length
4 in
Width
18 in
Number of Lights
1
Collection Name
Cooper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1010-18W-BN-LED
Zoro #
G611799222
UPC #
685659192568
Country of Origin
China
Dimensions
Height
4.75 in
Length
4 in
Width
18 in
Backplate Dimensions
4.7"L x 4.7"W
Details
Item
Vanity
Number of Lights
1
Collection Name
Cooper
Shade Material
Plastic
Color Temp.
2700/3000/3500/4000/5000K
Standards
cETLus
Lamp Watts
20
Dimmable
Yes
Lamp Included
Yes
Frame Finish
Brushed Nickel
Frame Material
Aluminum
Bulb Base
LED
LED Delivered Lumen
1130
CRI
90
LED Source Lumen
1600
Location Rating
Damp
Shade Finish/Color
Frosted
Description
Laden with Art Deco inspiration, the design of this one-light transitional vanity light offers a blend of linear styling and chic transitional fare. Aluminum framing with a brushed nickel finish includes end caps and a prism-inspired holder, embellishing the rich geometric and complete package of a light fixture with optional color temperature values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.