
Cooper Vanity, 1-Light, 18 In.W x 4 In.L x 4.75 In.H, Matte Black/Frosted
Mfr # 1010-18W-MB-LED
Zoro # G411799392
product price:Â $176.00
/ea
Free Shipping & Returns
Key Features
Height
4.75 in
Length
4 in
Width
18 in
Number of Lights
1
Collection Name
Cooper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1010-18W-MB-LED
Zoro #
G411799392
UPC #
685659192551
Country of Origin
China
Dimensions
Height
4.75 in
Length
4 in
Width
18 in
Backplate Dimensions
4.7"L x 4.7"W
Details
Item
Vanity
Number of Lights
1
Collection Name
Cooper
Shade Material
Plastic
Color Temp.
2700/3000/3500/4000/5000K
Lamp Included
Yes
Dimmable
Yes
Standards
cETLus
Lamp Watts
20
LED Source Lumen
1600
CRI
90
Bulb Base
LED
Frame Finish
Matte Black
Frame Material
Aluminum
LED Delivered Lumen
1070
Shade Finish/Color
Frosted
Location Rating
Damp
Lumens
1040
Description
Contrasting colors stand out in the design of a one-light vanity light with a hint of Art Deco style. Aluminum framing with a bold matte black finish includes end caps and a prism-inspired holder, embellishing the rich geometric and complete package of a light fixture with optional color temperature values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.