
Cooper Vanity, 1-Light, 32 In.W x 4 In.L x 4.75 In.H, Chrome /Frosted
Mfr # 1010-32W-CH-LED
Zoro # G911799915
product price:Â $244.00
/ea
Free Shipping & Returns
Key Features
Height
4.75 in
Length
4 in
Width
32 in
Number of Lights
1
Collection Name
Cooper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1010-32W-CH-LED
Zoro #
G911799915
UPC #
685659192650
Country of Origin
China
Dimensions
Height
4.75 in
Length
4 in
Width
32 in
Backplate Dimensions
4.7"L x 4.7"W
Details
Item
Vanity
Number of Lights
1
Collection Name
Cooper
Shade Material
Plastic
Color Temp.
2700/3000/3500/4000/5000K
Standards
cETLus
Lamp Watts
32
Lamp Included
Yes
Dimmable
Yes
Bulb Base
LED
Frame Finish
Chrome
Location Rating
Damp
Shade Finish/Color
Frosted
CRI
90
Frame Material
Aluminum
LED Source Lumen
2560
LED Delivered Lumen
2370
Lumens
1970
Description
Decadence alters the minimalist design of an Art Deco-inspired one-light vanity light. Aluminum framing with a brilliant chrome finish includes end caps and a prism-inspired holder, furthering the rich geometric and complete package of a light fixture with optional color temperature values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.