
Cooper Vanity, 1-Light, 32 In.W x 4 In.L x 4.75 In.H, Matte Black/Frosted
Mfr # 1010-32W-MB-LED
Zoro # G211799967
product price:Â $230.00
/ea
Free Shipping & Returns
Key Features
Height
4.75 in
Length
4 in
Width
32 in
Number of Lights
1
Collection Name
Cooper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1010-32W-MB-LED
Zoro #
G211799967
UPC #
685659192636
Country of Origin
China
Dimensions
Height
4.75 in
Length
4 in
Width
32 in
Backplate Dimensions
4.7"L x 4.7"W
Details
Item
Vanity
Number of Lights
1
Collection Name
Cooper
Shade Material
Plastic
Color Temp.
2700/3000/3500/4000/5000K
Standards
cETLus
Lamp Included
Yes
Dimmable
Yes
Lamp Watts
32
LED Source Lumen
2560
Frame Material
Aluminum
Bulb Base
LED
CRI
90
Location Rating
Damp
Frame Finish
Matte Black
Shade Finish/Color
Frosted
LED Delivered Lumen
2370
Lumens
1940
Description
A dramatic finish and cool Art Deco inspiration repurposes industrial-modern styling in this one-light vanity light. Aluminum framing with a bold matte black finish includes end caps and a prism-inspired holder, furthering the rich geometric and complete package of a light fixture with optional color temperature values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.