
Cooper Vanity, 1-Light, 40 In.W x 4 In.L x 4.75 In.H, Brushed Nickel/Frosted
Mfr # 1010-40W-BN-LED
Zoro # G811799916
product price:Â $278.00
/ea
Free Shipping & Returns
Key Features
Height
4.75 in
Length
4 in
Width
40 in
Number of Lights
1
Collection Name
Cooper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1010-40W-BN-LED
Zoro #
G811799916
UPC #
685659192681
Country of Origin
China
Dimensions
Height
4.75 in
Length
4 in
Width
40 in
Backplate Dimensions
4.7"L x 4.7"W
Details
Item
Vanity
Number of Lights
1
Collection Name
Cooper
Shade Material
Plastic
Color Temp.
2700/3000/3500/4000/5000K
Lamp Watts
40
Lamp Included
Yes
Standards
cETLus
Dimmable
Yes
Shade Finish/Color
Frosted
LED Delivered Lumen
3050
LED Source Lumen
3200
Location Rating
Damp
Bulb Base
LED
Frame Finish
Brushed Nickel
Frame Material
Aluminum
CRI
90
Lumens
2480
Description
Elevate style with bold old and new design elements creating this one-light vanity light. Aluminum framing with a cool brushed nickel finish includes end caps and a prism-inspired holder, furthering the rich geometric and complete package of a light fixture with optional color temperature values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.