
Cooper Vanity, 1-Light, 40 In.W x 4 In.L x 4.75 In.H, Chrome /Frosted
Mfr # 1010-40W-CH-LED
Zoro # G711800118
product price:Â $278.00
/ea
Free Shipping & Returns
Key Features
Height
4.75 in
Length
4 in
Width
40 in
Number of Lights
1
Collection Name
Cooper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1010-40W-CH-LED
Zoro #
G711800118
UPC #
685659192698
Country of Origin
China
Dimensions
Height
4.75 in
Length
4 in
Width
40 in
Backplate Dimensions
4.7"L x 4.7"W
Details
Item
Vanity
Number of Lights
1
Collection Name
Cooper
Shade Material
Plastic
Color Temp.
2700/3000/3500/4000/5000K
Dimmable
Yes
Lamp Watts
40
Standards
cETLus
Lamp Included
Yes
Frame Material
Aluminum
LED Source Lumen
3200
LED Delivered Lumen
3020
CRI
90
Frame Finish
Chrome
Bulb Base
LED
Location Rating
Damp
Shade Finish/Color
Frosted
Lumens
2470
Description
Introduce tempting Art Deco flavor that adds a mix of old and new to this one-light vanity light. Aluminum framing with a brilliant chrome finish includes end caps and a prism-inspired holder, furthering the rich geometric and complete package of a light fixture with optional color temperature values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.