
Cooper Vanity, 1-Light, 40 In.W x 4 In.L x 4.75 In.H, Matte Black/Frosted
Mfr # 1010-40W-MB-LED
Zoro # G611800072
product price:Â $266.00
/ea
Free Shipping & Returns
Key Features
Height
4.75 in
Length
4 in
Width
40 in
Number of Lights
1
Collection Name
Cooper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1010-40W-MB-LED
Zoro #
G611800072
UPC #
685659192674
Country of Origin
China
Dimensions
Height
4.75 in
Length
4 in
Width
40 in
Backplate Dimensions
4.7"L x 4.7"W
Details
Item
Vanity
Number of Lights
1
Collection Name
Cooper
Shade Material
Plastic
Color Temp.
2700/3000/3500/4000/5000K
Lamp Included
Yes
Standards
cETLus
Lamp Watts
40
Dimmable
Yes
LED Source Lumen
3200
Location Rating
Damp
Frame Material
Aluminum
Frame Finish
Matte Black
CRI
90
LED Delivered Lumen
2960
Shade Finish/Color
Frosted
Bulb Base
LED
Lumens
2430
Description
A standout aesthetic sneaks in a hint of Art Deco style, both modern and transitional, as this one-light vanity light offers an enticing motif. Aluminum framing with a bold matte black finish includes end caps and a prism-inspired holder, furthering the rich geometric and complete package of a light fixture with optional color temperature values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.