
Cooper Vanity, 1-Light, 40 In.W x 4 In.L x 4.75 In.H, Modern Gold/Frosted
Mfr # 1010-40W-MGLD-LED
Zoro # G411800074
product price:Â $294.00
/ea
Free Shipping & Returns
Key Features
Height
4.75 in
Length
4 in
Width
40 in
Number of Lights
1
Collection Name
Cooper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1010-40W-MGLD-LED
Zoro #
G411800074
UPC #
685659192704
Country of Origin
China
Dimensions
Height
4.75 in
Length
4 in
Width
40 in
Backplate Dimensions
4.7"L x 4.7"W
Details
Item
Vanity
Number of Lights
1
Collection Name
Cooper
Shade Material
Plastic
Color Temp.
2700/3000/3500/4000/5000K
Lamp Included
Yes
Standards
cETLus
Lamp Watts
40
Dimmable
Yes
Frame Finish
Modern Gold
LED Source Lumen
3200
CRI
90
Bulb Base
LED
LED Delivered Lumen
3150
Location Rating
Damp
Shade Finish/Color
Frosted
Frame Material
Aluminum
Lumens
2330
Description
Repurpose transitional retro vibes with the Art Deco feel of this one-light vanity light. Aluminum framing with a warm modern gold finish includes end caps and a prism-inspired holder, furthering the rich geometric and complete package of a light fixture with optional color temperature values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.