
Cooper Wall Sconce, 1-Light, 4.75 In.W x 4 In.L x 16 In.H, Brushed Nickel/Frosted
Mfr # 1010-1S-BN-LED
Zoro # G511799957
product price:Â $178.00
/ea
Free Shipping & Returns
Key Features
Height
16 in
Width
4.75 in
Dimmable
Yes
Standards
cETLus
Lamp Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1010-1S-BN-LED
Zoro #
G511799957
UPC #
685659193923
Country of Origin
China
Dimensions
Height
16 in
Width
4.75 in
Length
4 in
Backplate Dimensions
4.7"L x 4.7"W
Details
Dimmable
Yes
Item
Wall Sconce
Standards
cETLus
Lamp Included
Yes
Lamp Watts
16
LED Source Lumen
1280
Frame Finish
Brushed Nickel
Shade Material
Plastic
Shade Finish/Color
Frosted
Location Rating
Damp
Number of Lights
1
Collection
Cooper
Bulb Base
LED
LED Delivered Lumen
1030
Frame Material
Aluminum
CRI
90
LED Color Temperature
2700/3000/3500/4000/5000K
Lumens
1030
Description
Dimming features and color light value selections add a host of modern technology to this one-light wall sconce. With a brushed nickel finish aluminum frame including diffuser end caps and a prism-inspired center holder, its Art Deco influence shows through to soften any living space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.