
Cooper Wall Sconce, 1-Light, 4.75 In.W x 4 In.L x 16 In.H, Chrome /Frosted
Mfr # 1010-1S-CH-LED
Zoro # G011799754
product price:Â $178.00
/ea
Free Shipping & Returns
Key Features
Height
16 in
Width
4.75 in
Dimmable
Yes
Length
4 in
Lamp Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1010-1S-CH-LED
Zoro #
G011799754
UPC #
685659193930
Country of Origin
China
Dimensions
Height
16 in
Width
4.75 in
Length
4 in
Backplate Dimensions
4.7"L x 4.7"W
Details
Dimmable
Yes
Item
Wall Sconce
Lamp Included
Yes
Lamp Watts
16
Standards
cETLus
Frame Finish
Chrome
Shade Finish/Color
Frosted
Bulb Base
LED
Frame Material
Aluminum
LED Delivered Lumen
1030
CRI
90
Collection
Cooper
Location Rating
Damp
LED Color Temperature
2700/3000/3500/4000/5000K
Number of Lights
1
LED Source Lumen
1280
Shade Material
Plastic
Lumens
1040
Description
Brilliant finish effects sharpen the aesthetic of a one-light wall sconce, creating a low-key yet high-impact mix. With a brilliant chrome finish aluminum frame including diffuser end caps and a prism-inspired center holder, its Art Deco influence shows through to soften any living space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.