
Cooper Wall Sconce, 1-Light, 4.75 In.W x 4 In.L x 16 In.H, Matte Black/Frosted
Mfr # 1010-1S-MB-LED
Zoro # G411799903
product price:Â $168.00
/ea
Free Shipping & Returns
Key Features
Height
16 in
Width
4.75 in
Dimmable
Yes
Lamp Watts
16
Standards
cETLus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1010-1S-MB-LED
Zoro #
G411799903
UPC #
685659193916
Country of Origin
China
Dimensions
Height
16 in
Width
4.75 in
Length
4 in
Backplate Dimensions
4.7"L x 4.7"W
Details
Dimmable
Yes
Item
Wall Sconce
Lamp Watts
16
Standards
cETLus
Lamp Included
Yes
Collection
Cooper
CRI
90
Shade Finish/Color
Frosted
LED Color Temperature
2700/3000/3500/4000/5000K
Frame Material
Aluminum
LED Delivered Lumen
970
Frame Finish
Matte Black
Shade Material
Plastic
Bulb Base
LED
Location Rating
Damp
Number of Lights
1
LED Source Lumen
1280
Lumens
990
Description
Weaving color/finish contrast into an artisan design, this vertical one-light wall sconce is a superb choice for both modern and transitional spaces. With a bold matte black finish aluminum frame including diffuser end caps and a prism-inspired center holder, its Art Deco influence shows through to embellish any living space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.