
Cordon 3 Light Billiard, Bronze & Bronze
Mfr # 2306-3BRZ-SBRZ
Zoro # G005843401
product price: $460.00
/ea
Free Shipping & Returns
Key Features
Length
58"
Width
16"
Height
13.75 in
Frame Material
Steel
Frame Finish
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2306-3BRZ-SBRZ
Zoro #
G005843401
UPC #
685659170573
Country of Origin
India
Dimensions
Length
58"
Width
16"
Height
13.75 in
Chain Length
2 x 72"
Cord/Wire Length
110 in
Canopy Dimensions
8 in x 4-5/8 in
Details
Item
Island/Billiard Light
Frame Material
Steel
Frame Finish
Bronze
Number of Lights
3
Light Bulb Wattage
60 W
Bulb Base Type
Medium
Dimmable
Yes
Series
Cordon
Style
traditional; classical; billiard
UL Listed
CUL/cETLu
Rated Location
Dry
Description
A rich bronze finish with a subtle sheen gives this traditional steel billiard light an alluring aesthetic that elevates any home. Suspend this stylish fixture in a kitchen, dining room, or game room to illuminate your surroundings in sophisticated style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.