Zoro Homepage

Cordon 3 Light Billiard, Bronze Plate & Brushed Nickel

  • Mfr # 2306-3BP-BN15

  • Zoro # G005843241


product price: $498.00
/ea
Free Shipping & Returns

Key Features

Length
57.25"
Width
15"
Height
14 in
Frame Material
Steel
Frame Finish
Bronze Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2306-3BP-BN15
Zoro #
G005843241
UPC #
685659170115
Country of Origin
India

Dimensions

Length
57.25"
Width
15"
Height
14 in
Chain Length
2 x 72"
Canopy Dimensions
8 in x 4-5/8 in
Cord/Wire Length
110 in

Details

Item
Island/Billiard Light
Frame Material
Steel
Frame Finish
Bronze Plate
Number of Lights
3
Light Bulb Wattage
60 W
Bulb Base Type
Medium
Dimmable
Yes
Series
Cordon
UL Listed
CUL/cETLu
Style
traditional; classical; billiard
Rated Location
Dry
Shade Finish
Brushed Nickel

Description

The elegant sheen of a bronze plated finish blends with three gleaming, brushed nickel finish shades to make this traditional steel billiard light a handsome addition to any home. Suspend this fashionable fixture over a kitchen island or dining table to add an elevated aesthetic to classic home décor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.