Zoro Homepage

Cordon 3 Light Billiard, Bronze Plate & Smoke

  • Mfr # 2306-3BP-ARS

  • Zoro # G405842950


product price: $372.00
/ea
Free Shipping & Returns

Key Features

Length
57.25"
Width
14"
Height
14.5 in
Frame Material
Steel
Frame Finish
Bronze Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2306-3BP-ARS
Zoro #
G405842950
UPC #
685659170160
Country of Origin
India

Dimensions

Length
57.25"
Width
14"
Height
14.5 in
Chain Length
2 x 72"
Canopy Dimensions
8 in x 4-5/8 in
Cord/Wire Length
110 in

Details

Item
Island/Billiard Light
Frame Material
Steel
Frame Finish
Bronze Plate
Number of Lights
3
Light Bulb Wattage
60 W
Bulb Base Type
Medium
Dimmable
Yes
UL Listed
CUL/cETLu
Shade Material
Acrylic
Series
Cordon
Style
traditional; classical; billiard
Shade Finish
Smoke
Rated Location
Dry

Description

The elegant sheen of a bronze plated finish blends with three textured, smoke acrylic shades to give this traditional steel billiard light an alluring aesthetic that adds character to any home. Suspend this stylish fixture over a kitchen island or dining table to add an elevated aesthetic to classic home décor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.