Zoro Homepage

Cordon 3 Light Billiard, Bronze Plate & White Linen

  • Mfr # 2306-3BP-DWL14

  • Zoro # G205843164


product price: $432.00
/ea
Free Shipping & Returns

Key Features

Length
57.25"
Width
14"
Height
13.25 in
Frame Material
Steel
Frame Finish
Bronze Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2306-3BP-DWL14
Zoro #
G205843164
UPC #
685659170245
Country of Origin
India

Dimensions

Length
57.25"
Width
14"
Height
13.25 in
Chain Length
2 x 72"
Cord/Wire Length
110 in
Canopy Dimensions
8 in x 4-5/8 in

Details

Item
Island/Billiard Light
Frame Material
Steel
Frame Finish
Bronze Plate
Number of Lights
3
Light Bulb Wattage
60 W
Bulb Base Type
Medium
Dimmable
Yes
Shade Material
Glass
Series
Cordon
Style
traditional; classical; billiard
UL Listed
CUL/cETLu
Rated Location
Dry
Shade Finish
White Linen

Description

With the subtle sheen of a bronze plated finish and the delicate beauty of three white linen glass shades, this traditional steel billiard light adds an elevated aesthetic to interior decor. Suspend this stylish fixture in a kitchen, dining room, or game room to illuminate your surroundings in cool, classic style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.