Zoro Homepage

Cordon 3 Light Billiard, Bronze & White Linen

  • Mfr # 2306-3BRZ-AWL14

  • Zoro # G705843312


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Length
57.25"
Width
14"
Height
14.75 in
Frame Material
Steel
Frame Finish
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2306-3BRZ-AWL14
Zoro #
G705843312
UPC #
685659170641
Country of Origin
India

Dimensions

Length
57.25"
Width
14"
Height
14.75 in
Chain Length
2 x 72"
Canopy Dimensions
8 in x 4-5/8 in
Cord/Wire Length
110 in

Details

Item
Island/Billiard Light
Frame Material
Steel
Frame Finish
Bronze
Number of Lights
3
Light Bulb Wattage
60 W
Bulb Base Type
Medium
Dimmable
Yes
Series
Cordon
UL Listed
CUL/cETLu
Shade Material
Glass
Style
traditional; classical; billiard
Shade Finish
White Linen
Rated Location
Dry

Description

The delicate beauty of three white linen glass shades blends with a rich, bronze finish frame to give this traditional steel billiard light an elegant aesthetic that elevates any home. Suspend this stylish fixture in a kitchen, dining room, or game room to illuminate your surroundings in cool, classic style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.