
Cordon 3 Light Billiard, Rubbed Brass & Golden Mottle
Mfr # 2306-3RB-DGM14
Zoro # G805843373
product price: $438.00
/ea
Free Shipping & Returns
Key Features
Length
57.25"
Width
14"
Height
13.25 in
Frame Material
Steel
Frame Finish
Rubbed Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2306-3RB-DGM14
Zoro #
G805843373
UPC #
685659170023
Country of Origin
India
Dimensions
Length
57.25"
Width
14"
Height
13.25 in
Chain Length
2 x 72"
Canopy Dimensions
8 in x 4-5/8 in
Cord/Wire Length
110 in
Details
Item
Island/Billiard Light
Frame Material
Steel
Frame Finish
Rubbed Brass
Number of Lights
3
Light Bulb Wattage
60 W
Bulb Base Type
Medium
Dimmable
Yes
Shade Material
Glass
Style
traditional; classical; billiard
Series
Cordon
UL Listed
CUL/cETLu
Rated Location
Dry
Shade Finish
Golden Mottle
Description
Place this tasteful, traditional metal billiard light in a dining room, kitchen, or game room to illuminate your space in sophisticated style. With a rich, rubbed brass finish and three golden mottle glass shades, it elevates any space with classic elegance and a warm, inviting glow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.