Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordon 4 Light Billiard, Bronze & Matte Opal

  • Mfr # 2306-4BRZ-AMO14

  • Zoro # G505843239


product price: $616.99
/ea
Free Shipping & Returns

Key Features

Length
81.25"
Width
14"
Height
14.75 in
Frame Material
Steel
Frame Finish
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2306-4BRZ-AMO14
Zoro #
G505843239
UPC #
685659171655
Country of Origin
India

Dimensions

Length
81.25"
Width
14"
Height
14.75 in
Chain Length
2 x 72"
Canopy Dimensions
12 in x 4-5/8 in
Cord/Wire Length
110 in

Details

Item
Island/Billiard Light
Frame Material
Steel
Frame Finish
Bronze
Number of Lights
4
Light Bulb Wattage
60 W
Bulb Base Type
Medium
Dimmable
Yes
Style
traditional; classical; billiard
Series
Cordon
Shade Material
Glass
UL Listed
CUL/cETLu
Rated Location
Dry
Shade Finish
Matte Opal

Description

Crafted to complement classic décor, this traditional metal billiard light blends four matte opal glass shades with a rich bronze finish frame for an elegant look. A handsome addition to any home, this beautiful fixture adds rich character to kitchens, game rooms, and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.