Zoro Homepage

Cordon 4 Light Billiard, Bronze Plate & White Linen

  • Mfr # 2306-4BP-DWL14

  • Zoro # G205843065


product price: $588.99
/ea
Free Shipping & Returns

Key Features

Length
81.25"
Width
14"
Height
13.25 in
Frame Material
Steel
Frame Finish
Bronze Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2306-4BP-DWL14
Zoro #
G205843065
UPC #
685659171310
Country of Origin
India

Dimensions

Length
81.25"
Width
14"
Height
13.25 in
Chain Length
2 x 72"
Canopy Dimensions
12 in x 4-5/8 in
Cord/Wire Length
110 in

Details

Item
Island/Billiard Light
Frame Material
Steel
Frame Finish
Bronze Plate
Number of Lights
4
Light Bulb Wattage
60 W
Bulb Base Type
Medium
Dimmable
Yes
Series
Cordon
Style
traditional; classical; billiard
Shade Material
Glass
UL Listed
CUL/cETLu
Rated Location
Dry
Shade Finish
White Linen

Description

Four delicate, white linen glass shades and a bronze plated finish frame blend effortlessly together to create the elegant aesthetic of this traditional metal billiard light. An elegant addition to classic décor, this fixture adds character and rich illumination to kitchens, game rooms, and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.