Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordon 4 Light Billiard, Bronze & White Linen

  • Mfr # 2306-4BRZ-DWL14

  • Zoro # G505843062


product price: $588.99
/ea
Free Shipping & Returns

Key Features

Length
81.25"
Width
14"
Height
13.25 in
Frame Material
Steel
Frame Finish
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2306-4BRZ-DWL14
Zoro #
G505843062
UPC #
685659171686
Country of Origin
India

Dimensions

Length
81.25"
Width
14"
Height
13.25 in
Chain Length
2 x 72"
Cord/Wire Length
110 in
Canopy Dimensions
12 in x 4-5/8 in

Details

Item
Island/Billiard Light
Frame Material
Steel
Frame Finish
Bronze
Number of Lights
4
Light Bulb Wattage
60 W
Bulb Base Type
Medium
Dimmable
Yes
UL Listed
CUL/cETLu
Style
traditional; classical; billiard
Shade Material
Glass
Series
Cordon
Rated Location
Dry
Shade Finish
White Linen

Description

This traditional metal billiard light is crafted to complement classic décor with four white linen glass shades affixed to a bronze finish frame. A handsome addition to any home, this beautiful fixture adds rich character to kitchens, game rooms, and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.