Cordon Heritage Brass 3 Light Billiard
- Mfr # 2306-3HBR-ARG
- Zoro # G124177432
product price:Â
$
486.99
/ea
Free Shipping & Returns
Key Features
Bulb Base Type
Medium
Finish
Heritage Brass
Height
14.75 in
Shade Finish
Green
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2306-3HBR-ARG
- Zoro #
- G124177432
- UPC #
- 685659224160
- Country of Origin
- India
Dimensions
- Height
- 14.75 in
- Length
- 57.25 in
- Width
- 14 in
Details
- Item
- Billiard
- Bulb Base Type
- Medium
- Finish
- Heritage Brass
- Shade Finish
- Green
- Material
- Steel
- Light Bulb Wattage
- 60 W
- Dimmable
- Yes
- Series
- Cordon
- Shade Material
- Acrylic
- Number of Lights
- 3
- Color
- Brass
- Standard
- CUL/cETLu
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.