Cordon Heritage Brass 3 Light Billiard
- Mfr # 2306-3HBR-D12BRZ+HBR
- Zoro # G524177551
product price:Â
$
891.99
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Shade Finish
Bronze + Heritage Brass
Series
Cordon
Color
Brass
Standard
CUL/cETLu
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2306-3HBR-D12BRZ+HBR
- Zoro #
- G524177551
- UPC #
- 685659224078
- Country of Origin
- China
Dimensions
- Height
- 14.5 in
- Length
- 55.25 in
- Width
- 13.25 in
Details
- Dimmable
- Yes
- Shade Finish
- Bronze + Heritage Brass
- Series
- Cordon
- Color
- Brass
- Standard
- CUL/cETLu
- Bulb Base Type
- Medium
- Item
- Billiard
- Light Bulb Wattage
- 60 W
- Shade Material
- Steel
- Finish
- Heritage Brass
- Number of Lights
- 3
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.