Shop Z-LITE
See all product information
Create Account
Cordon Heritage Brass 4 Light Billiard
- Mfr # 2306-4HBR-ARG
- Zoro # G424177514
product price:Â
$
577.99
/ea
Free Shipping & Returns
Key Features
Series
Cordon
Length
81.25 in
Color
Brass
Finish
Heritage Brass
Shade Material
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2306-4HBR-ARG
- Zoro #
- G424177514
- UPC #
- 685659224443
- Country of Origin
- India
- Series
- Cordon
- Color
- Brass
- Finish
- Heritage Brass
- Shade Material
- Acrylic
- Standard
- CUL/cETLu
- Material
- Steel
- Item
- Billiard
- Dimmable
- Yes
- Number of Lights
- 4
- Bulb Base Type
- Medium
- Light Bulb Wattage
- 60 W
- Shade Finish
- Green
Dimensions
- Length
- 81.25 in
- Width
- 14 in
- Height
- 14.75 in
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.