Shop Z-LITE
See all product information
Create Account
Cordon Heritage Brass 4 Light Billiard
- Mfr # 2306-4HBR-D12MB+HBR
- Zoro # G624177505
product price:Â
$
917.99
/ea
Free Shipping & Returns
Key Features
Bulb Base Type
Medium
Standard
CUL/cETLu
Width
13.25 in
Length
81.25 in
Number of Lights
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2306-4HBR-D12MB+HBR
- Zoro #
- G624177505
- UPC #
- 685659224368
- Country of Origin
- India
- Bulb Base Type
- Medium
- Standard
- CUL/cETLu
- Number of Lights
- 4
- Dimmable
- Yes
- Shade Finish
- Matte Black + Heritage Brass
- Item
- Billiard
- Color
- Brass
- Series
- Cordon
- Shade Material
- Steel
- Light Bulb Wattage
- 60 W
- Finish
- Heritage Brass
Dimensions
- Width
- 13.25 in
- Length
- 81.25 in
- Height
- 14.5 in
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.