Shop Z-LITE
See all product information
Create Account
Cordon Heritage Brass 4 Light Billiard
- Mfr # 2306-4HBR-GM16
- Zoro # G624177598
product price:Â
$
717.99
/ea
Free Shipping & Returns
Key Features
Shade Finish
Golden Mottle
Length
81.75 in
Material
Steel
Number of Lights
4
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2306-4HBR-GM16
- Zoro #
- G624177598
- UPC #
- 685659224528
- Country of Origin
- India
Dimensions
- Length
- 81.75 in
- Width
- 16 in
- Height
- 14 in
Details
- Shade Finish
- Golden Mottle
- Material
- Steel
- Item
- Billiard
- Number of Lights
- 4
- Shade Material
- Glass
- Finish
- Heritage Brass
- Standard
- CUL/cETLu
- Bulb Base Type
- Medium
- Light Bulb Wattage
- 60 W
- Color
- Brass
- Series
- Cordon
- Dimmable
- Yes
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.