Zoro Homepage
This item is Discontinued.
Z-Lite Cormac 2 Light Chandelier, Chrome & Clear 6009-2S-CH

Cormac 2 Light Chandelier, Chrome & Clear (Discontinued)

  • Mfr # 6009-2S-CH
  • Zoro # G805841188
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6009-2S-CH
Zoro #
G805841188
UPC #
685659135824
Country of Origin
China

Dimensions

Height
10.5"
Width
8.75"

Details

Item
Wall Sconce
Fixture Wattage
60
Finish
Chrome
Housing Material
Steel
Series
Cormac
Number of Lights
2

Description

Sleek and stylish, this modern wall light is full of clean lines. Radiant and reflective, the chrome finish highlights the rounded silhouette.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.