Zoro Homepage
This item is Discontinued.
Z-Lite Cormac 3 Light Chandelier, Chrome & Clear 6009-12CH

Cormac 3 Light Chandelier, Chrome & Clear (Discontinued)

  • Mfr # 6009-12CH
  • Zoro # G605836032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6009-12CH
Zoro #
G605836032
UPC #
685659135848
Country of Origin
China

Dimensions

Length
12.25"
Width
12.25"
Height
10.25"

Details

Item
Chandelier
Housing Finish
Clear
Fixture Wattage
60
Finish
Chrome
Series
Cormac
Housing Material
Steel
Number of Lights
3

Description

Make a bold statement with the elongated lines from this hanging ceiling light. Sleek chrome streamlines the rounded silhouette and smooth features.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.