Zoro Homepage
This item is Discontinued.
Z-Lite Cormac 4 Light Flush Mount, Chrome & Clear 6009F15CH

Cormac 4 Light Flush Mount, Chrome & Clear (Discontinued)

  • Mfr # 6009F15CH
  • Zoro # G605836070
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6009F15CH
Zoro #
G605836070
UPC #
685659135855
Country of Origin
China

Dimensions

Length
15.75"
Width
15.75"
Height
11"
Canopy Dimensions
15-3/4 in x 15-3/4 in

Details

Watts
60
Dimmable
Yes
Finish
Chrome
Item
Flush Mount
Housing Material
Steel
Series
Cormac
Standards
ETL/CETL Certified
Number of LEDs
Candelabra
Number of Light Bulbs Required
4
Rated Location
Dry
Shade Material
Crystal
Shade Finish
Clear

Description

Welcome the charm of sleek and bright details from this contemporary ceiling light. Shiny chrome elevates the clean, modern feel of the rounded shade and hanging glittering crystal accents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.