Zoro Homepage

Coronado 1 Light Flush Mount, Brushed Nickel, 12.25 In W

  • Mfr # 1017F12-BN-LED

  • Zoro # G615558634


product price: $208.00
/ea
Free Shipping & Returns

Key Features

Length
12.25 in
Width
12.25 in
Height
4 in
Watts
24W
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1017F12-BN-LED
Zoro #
G615558634
UPC #
-
Country of Origin
China

Dimensions

Length
12.25 in
Width
12.25 in
Height
4 in
Canopy Dimensions
12.008" L x 12.008" W

Details

Watts
24W
Dimmable
Yes
Item
Flush Mount
Number of Bulbs
1
Color Temperature
2700K/3000K/3500K/4000K/5000K
Standards
ETL/CETL Certified, T24/JA8, CEC Listed
CRI
CRI>90
Lamp Base
LED-Integrated
Shade Color
Frosted
Energy Star Compliant
No
Shade Material
Plastic
Style
Transitional, Traditional, Industrial, Sleek, Classical, Restoration
Bulb Included
Yes
Frame Finish
Brushed Nickel
Frame Material
Steel
LED Source Lumen
3030
Application
Bedroom; Dining Room; Foyer; Hallway; Kids Room; Kitchen; Living Room; Office; Utility Room
Location Rating
Damp
Collection
Coronado
LED Delivered Lumen
1480

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.