Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coronado 1 Light Flush Mount, Matte Black, 16 In W

  • Mfr # 1017F16-MB-LED

  • Zoro # G615558597


product price: $290.00
/ea
Free Shipping & Returns

Key Features

Length
16 in
Width
16 in
Height
4 in
Watts
40W
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1017F16-MB-LED
Zoro #
G615558597
UPC #
-
Country of Origin
China

Dimensions

Length
16 in
Width
16 in
Height
4 in
Canopy Dimensions
15.945" L x 15.945" W

Details

Watts
40W
Dimmable
Yes
Item
Flush Mount
Standards
ETL/CETL Certified, T24/JA8, CEC Listed
Lamp Base
LED-Integrated
Shade Material
Plastic
Shade Color
Frosted
Number of Bulbs
1
CRI
CRI>90
Energy Star Compliant
No
Style
Transitional, Traditional, Industrial, Sleek, Classical, Restoration
Bulb Included
Yes
Color Temperature
2700K/3000K/3500K/4000K/5000K
LED Delivered Lumen
2582
Location Rating
Damp
Collection
Coronado
Application
Bedroom; Dining Room; Foyer; Hallway; Kids Room; Kitchen; Living Room; Office; Utility Room
LED Source Lumen
4330
Frame Material
Steel
Frame Finish
Matte Black

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.