Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cosmo Brushed Nickel 1 Light Wall Sconce

  • Mfr # 2015-1S-BN

  • Zoro # G322842927


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation hardware
Height
25-1/4 in
Length
6-1/4 in
Fixture Voltage
120 V
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2015-1S-BN
Zoro #
G322842927
UPC #
685659211078
Country of Origin
China

Dimensions

Height
25-1/4 in
Length
6-1/4 in
Width
5 in

Details

Includes
Installation hardware
Fixture Voltage
120 V
Body Material
Steel
Item
Wall Sconce
Shade Finish
Clear
Damp/Wet Rating
Damp
Shade Color
Brushed Nickel
Series
Cosmo
Shade Material
Glass

Description

Unique diamond glass lends the perfect dose of sparkle and sophistication to this transitional one-light wall sconce. Its effect is punctuated with a slim stem and delicately beveled square wall plate, adding precision and dimensionality. Add it on either side of a mantel or doorway for added decorative impact.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.