Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cosmo Polished Nickel 1 Light Wall Sconce

  • Mfr # 2015-1S-PN

  • Zoro # G122842912


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation hardware
Fixture Voltage
120 V
Damp/Wet Rating
Damp
Height
25-1/4 in
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2015-1S-PN
Zoro #
G122842912
UPC #
685659211085
Country of Origin
China

Dimensions

Height
25-1/4 in
Width
5 in
Length
6-1/4 in

Details

Includes
Installation hardware
Fixture Voltage
120 V
Damp/Wet Rating
Damp
Item
Wall Sconce
Shade Material
Glass
Shade Finish
Clear
Shade Color
Polished Nickel
Series
Cosmo
Body Material
Steel

Description

Superb design radiates from every detail in this transitional one-light wall sconce with a unique diamond patterned glass shade. Its polished nickel finish gleams in the light, adding depth and refined character. Beveling adds dimension to its wall plate, while a tall, tapering shade hosts a single candelabra light for inviting ambiance in any setting.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.