Zoro Homepage

Cosmopolitan 1 Light Mini Pendant, Brushed Nickel & Matte Opal

  • Mfr # 308MP-BN

  • Zoro # G805840808


product price: $118.00
/ea
Free Shipping & Returns

Key Features

Height
8.63"
Length
4.5"
Width
4.5"
Number of Lights
1
Style
contemporary; metropolitan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308MP-BN
Zoro #
G805840808
UPC #
685659008517
Country of Origin
China

Dimensions

Height
8.63"
Length
4.5"
Width
4.5"
Cord/Wire Length
63 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Number of Lights
1
Style
contemporary; metropolitan
Shade Material
Glass
Item
Mini Pendant
Finish
Brushed Nickel
Dimmable
Yes
Watts
60
Material
Steel
Standards
CUL/cETLu
Series
Cosmopolitan
Shade Finish
Matte Opal
Rated Location
Dry
Bulb Base
Medium

Description

For a cutting edge modern fixture, look no further than this mini-pendant. A milk white shade is complimented with brushed nickel bands, surrounding the centerpiece of rod containing a small crystal accent. This mini-pendant is sure to be great addition to any contemporary space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.