Zoro Homepage

Cosmopolitan 3 Light Flush Mount, Brushed Nickel & Matte Opal

  • Mfr # 308F-BN

  • Zoro # G605835783


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Length
13"
Width
13"
Watts
60
Dimmable
Yes
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308F-BN
Zoro #
G605835783
UPC #
685659008500
Country of Origin
China

Dimensions

Length
13"
Width
13"
Height
8"
Canopy Dimensions
13.6 in x 13.6 in

Details

Watts
60
Dimmable
Yes
Finish
Brushed Nickel
Item
Flush Mount
Number of LEDs
Medium
Series
Cosmopolitan
Standards
CUL/cETLu
Housing Material
Steel
Number of Light Bulbs Required
3
Shade Material
Glass
Rated Location
Dry
Shade Finish
Matte Opal

Description

For a cutting edge modern fixture, look no further than this flush mount. A milk white shade is complimented with brushed nickel bands, and accented with a modern styled finial. This flush mount is sure to be great addition to any contemporary space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.