Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cosmopolitan 3 Light Flush Mount, Heritage Brass & Etched White

  • Mfr # 307F-HBR

  • Zoro # G605835486


product price: $154.00
/ea
Free Shipping & Returns

Key Features

Length
13.75"
Width
13.75"
Height
7.5"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307F-HBR
Zoro #
G605835486
UPC #
685659157826
Country of Origin
China

Dimensions

Length
13.75"
Width
13.75"
Height
7.5"
Canopy Dimensions
13-3/4 in x 13-3/4 in

Details

Watts
60
Dimmable
Yes
Finish
Heritage Brass
Item
Flush Mount
Housing Material
Steel
Number of LEDs
Medium
Standards
CUL/cETLu
Series
Cosmopolitan
Number of Light Bulbs Required
3
Rated Location
Damp
Shade Material
Glass
Shade Finish
Etched White

Description

This stylish modern three-light flushmount ceiling light from the Cosmopolitan collection offers a touch of Art Deco flavor, adding simplicity with a twist to a kitchen, dining space, or bedroom. An etched milk white shade is trimmed with heritage brass finish steel bands, creating a slick geometric effect.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.