Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cosmopolitan 3 Light Semi Flush Mount, Chrome & Matte Opal

  • Mfr # 307SF-CH

  • Zoro # G505840894


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Glass Color
Matte Opal
Standards
CUL/cETLu
Length
15-1/2 in
Height
14-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
307SF-CH
Zoro #
G505840894
UPC #
685659008470
Country of Origin
China

Dimensions

Length
15-1/2 in
Width
15-1/2 in
Height
14-1/4 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Fixture Series
Cosmopolitan
Item
Semi Flush Mount
Finish
Chrome
Glass Color
Matte Opal
Standards
CUL/cETLu
Number of Light Bulbs Required
3
Bulb Wattage
100 W
Shade Material
Glass
Shade Finish
Matte Opal
Rated Location
Dry
Frame Material
Steel
Dimmable
Yes
Bulb Base
Medium
Frame Finish
Chrome

Description

For a cutting edge modern fixture, look no further than this semi-flush. A milk white shade is complimented with chrome bands, surrounding a crystal sphere. This semi-flush is sure to be great addition to any contemporary space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.