Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cosmopolitan 3 Light Semi Flush Mount, Heritage Brass & Etched White

  • Mfr # 307SF-HBR

  • Zoro # G905840845


product price: $258.00
/ea
Free Shipping & Returns

Key Features

Fixture Series
Cosmopolitan
Finish
Heritage Brass
Height
14-1/2 in
Length
15-3/4 in
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307SF-HBR
Zoro #
G905840845
UPC #
685659157840
Country of Origin
China

Dimensions

Height
14-1/2 in
Width
15-3/4 in
Length
15-3/4 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Fixture Series
Cosmopolitan
Item
Semi Flush Mount
Finish
Heritage Brass
Glass Color
Etched White
Standards
CUL/cETLu
Number of Light Bulbs Required
3
Bulb Base
Medium
Frame Finish
Heritage Brass
Bulb Wattage
100 W
Shade Material
Glass
Shade Finish
Etched White
Frame Material
Steel
Rated Location
Damp
Dimmable
Yes

Description

Introduce artisanal effects that stylize this three-light semi flushmount ceiling light, a modern fixture with soft, romantic flavor. This light from the Cosmopolitan collection delivers a deep etched milk white shade dressed up with heritage brass finish bands and a matching contemporary finial. Choose this light to illuminate a custom dining space, hallway, or main living area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.