Counterpoint Chandelier, 5-Light, 24 In.W x 10.5 In.H, Matte Black/White

  • Mfr # 495P24-MB

  • Zoro # G511799285


product price:  $454.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60 W
Length
24"
Material
Steel
Style
Modern, Transitional, Deco, Metropolitan
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
495P24-MB
Zoro #
G511799285
UPC #
685659185690
Country of Origin
China

Dimensions

Length
24"
Height
10.5 in
Width
24 in
Canopy Dimensions
5.125"L x 5.125"W
Cord/Wire Length
110"
Chain Length
Rods: 1x3"+1x6"+2x12"+2x24"

Details

Item
Chandelier
Fixture Wattage
60 W
Finish
Matte Black
Material
Steel
Style
Modern, Transitional, Deco, Metropolitan
Lamp Watts
60
Series
Counterpoint
Number of Lights
5
Collection
Counterpoint
Standards
UL/ CUL Certified
Dimmable
Yes
Rated Location
Dry
Shade Finish
White
Bulb Base
Medium
Shade Material
Fabric
Location Rating
Dry
Shade Finish/Color
White
Bulbs Included
No
Frame Material
Steel

Description

Synch a new look in lighting with a cool mix of Mid-Century Modern and sheer contemporary style that speaks to an elegantly simple living space. This five-light pendant from the Counterpoint collection creates ultra-crisp contrast with a bold matte black finish steel frame and protruding white fabric shade. A round silhouette infuses character to a light fixture delivering ambient illumination in a dining space, main living area, or foyer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.