Counterpoint Chandelier, 5-Light, 24 In.W x 10.5 In.H, Modern Gold/White

  • Mfr # 495P24-MGLD

  • Zoro # G211799974


product price:  $532.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60 W
Height
10.5 in
Lamp Watts
60
Material
Steel
Standards
UL/ CUL Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
495P24-MGLD
Zoro #
G211799974
UPC #
685659185706
Country of Origin
China

Dimensions

Height
10.5 in
Length
24"
Width
24 in
Cord/Wire Length
110"
Canopy Dimensions
5.125"L x 5.125"W
Chain Length
Rods: 1x3"+1x6"+2x12"+2x24"

Details

Item
Chandelier
Fixture Wattage
60 W
Finish
Modern Gold
Lamp Watts
60
Material
Steel
Standards
UL/ CUL Certified
Collection
Counterpoint
Style
Modern, Transitional, Deco, Metropolitan
Number of Lights
5
Series
Counterpoint
Dimmable
Yes
Bulb Base
Medium
Rated Location
Dry
Shade Finish
White
Shade Material
Fabric
Bulbs Included
No
Location Rating
Dry
Shade Finish/Color
White
Frame Material
Steel

Description

Elegant simplicity reflects a clean look in a light fixture with both Mid-Century Modern and industrial influence. This five-light pendant from the Counterpoint collection creates a lush look with a modern gold finish steel frame and protruding white fabric shade. A round silhouette infuses character to a light fixture delivering ambient illumination in a dining space, main living area, or foyer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.