Counterpoint Chandelier, 6-Light, 31.5 In.W x 10.5 In.H, Matte Black/White

  • Mfr # 495P32-MB

  • Zoro # G811799985


product price:  $634.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60 W
Style
Modern, Transitional, Deco, Metropolitan
Dimmable
Yes
Width
31.5 in
Collection
Counterpoint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
495P32-MB
Zoro #
G811799985
UPC #
685659185713
Country of Origin
China

Dimensions

Width
31.5 in
Height
10.5 in
Length
31.5"
Cord/Wire Length
110"
Canopy Dimensions
5.125"L x 5.125"W
Chain Length
Rods: 1x3"+1x6"+2x12"+2x24"

Details

Item
Chandelier
Fixture Wattage
60 W
Finish
Matte Black
Style
Modern, Transitional, Deco, Metropolitan
Dimmable
Yes
Collection
Counterpoint
Series
Counterpoint
Standards
UL/ CUL Certified
Number of Lights
6
Material
Steel
Lamp Watts
60
Shade Finish
White
Bulb Base
Medium
Rated Location
Dry
Shade Material
Fabric
Frame Material
Steel
Bulbs Included
No
Location Rating
Dry
Shade Finish/Color
White

Description

A crisp, clean design follows a light fixture with a modern vibe and easy style. Blending Mid-Century Modern with industrial motifs, this six-light pendant from the Counterpoint collection offers cool contrasting finishes with a matte black steel round frame and protruding white fabric shade, each becoming a piece of a trending easy-living decor puzzle. Choose this multi-light fixture to make a statement in a dining room, living area, or foyer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.