Counterpoint Chandelier, 6-Light, 31.5 In.W x 40.5 In.H, Modern Gold/White

  • Mfr # 495P32-MGLD

  • Zoro # G811799718


product price:  $728.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60 W
Standards
UL/ CUL Certified
Style
Modern, Transitional, Deco, Metropolitan
Lamp Watts
60
Length
31.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
495P32-MGLD
Zoro #
G811799718
UPC #
685659185720
Country of Origin
China

Dimensions

Length
31.5"
Height
40.5 in
Width
31.5 in
Cord/Wire Length
110"
Canopy Dimensions
5.125"L x 5.125"W
Chain Length
Rods: 1x3"+1x6"+2x12"+2x24"

Details

Item
Chandelier
Fixture Wattage
60 W
Finish
Modern Gold
Standards
UL/ CUL Certified
Style
Modern, Transitional, Deco, Metropolitan
Lamp Watts
60
Number of Lights
6
Collection
Counterpoint
Material
Steel
Series
Counterpoint
Dimmable
Yes
Rated Location
Dry
Shade Finish
White
Bulb Base
Medium
Shade Material
Fabric
Bulbs Included
No
Frame Material
Steel
Shade Finish/Color
White
Location Rating
Dry

Description

Add an expressive dose of both Mid-Century Modern personality and clean industrial style to a contemporary or transitional space with a light fixture created for today's living spaces. This six-light pendant from the Counterpoint collection offers sleek finishes with a modern gold steel round frame and protruding white fabric shade, each becoming a piece of a puzzle showcasing personality. Choose this multi-light fixture to make a statement in a dining room, living area, or foyer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.