Counterpoint Linear Chandelier, 5-Light, 16 In.W x 42 In.L x 10.5 In.H, Modern Gold/White
- Mfr # 495-42L-MGLD
- Zoro # G311799218
product price:Â
$
792.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60 W
Height
10.5 in
Width
16 in
Length
42 in
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 495-42L-MGLD
- Zoro #
- G311799218
- UPC #
- 685659185744
- Country of Origin
- China
- Item
- Linear Chandelier
- Fixture Wattage
- 60 W
- Finish
- Modern Gold
- Dimmable
- Yes
- Collection
- Counterpoint
- Material
- Steel
- Series
- Counterpoint
- Number of Lights
- 5
- Lamp Watts
- 60
- Standards
- UL/ CUL Certified
- Style
- Modern, Transitional, Deco, Metropolitan
- Shade Finish
- White
- Bulb Base
- Medium
- Shade Material
- Fabric
- Rated Location
- Dry
- Frame Finish
- Modern Gold
- Bulbs Included
- No
- Location Rating
- Dry
- Shade Finish/Color
- White
- Frame Material
- Steel
Dimensions
- Height
- 10.5 in
- Width
- 16 in
- Length
- 42 in
- Canopy Dimensions
- 5.375"L x 7.875"W
- Cord/Wire Length
- 170"
- Chain Length
- Rods: 2x3"+2x6"+4x12"+8x24"
Description
Light up a transitional kitchen island or entertaining space with a fixture featuring smooth lines and a lustrous mix of finishes. This five-light island light from the Counterpoint collection offers an understated elegance, blending modern gold finish steel framing with a sleek white fabric shade. Its oval silhouette delivers an artisanal invocation of Mid-Century Modern style and a graceful look perfect for any living space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.