Counterpoint Pendant, 1-Light, 12 In.W x 7.25 In.H, Matte Black/White

  • Mfr # 495P12-MB

  • Zoro # G111799272


product price: $200.00
/ea
Free Shipping & Returns

Key Features

Height
7.25 in
Length
12"
Number of Lights
1
Style
Modern, Transitional, Deco, Metropolitan
Collection Name
Counterpoint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
495P12-MB
Zoro #
G111799272
UPC #
685659185652
Country of Origin
China

Dimensions

Height
7.25 in
Length
12"
Width
12 in
Cord/Wire Length
110"
Canopy Dimensions
5.125"L x 5.125"W
Chain Length
Rods: 1x3"+1x6"+6x12"

Details

Number of Lights
1
Style
Modern, Transitional, Deco, Metropolitan
Collection Name
Counterpoint
Shade Material
Fabric
Item
Pendant
Finish
Matte Black
Lamp Watts
60
Watts
60 W
Lamp Included
No
Material
Steel
Standards
UL/ CUL Certified
Series
Counterpoint
Dimmable
Yes
Bulb Base
Medium
Shade Finish
White
Rated Location
Dry
Shade Finish/Color
White
Frame Finish
Matte Black
Location Rating
Dry
Frame Material
Steel

Description

Unforgettable personality quirks follow the path of both Mid-Century Modern and Art Deco aesthetics in a stylish light fixture ideal for a kitchen, entryway, or main living area. Contemporary and transitional design schemes welcome this sleek pendant from the Counterpoint collection and make good use of an eclectic yet sensible style motif. Matte black finish steel framing and a soft white fabric shade adopt an optically pleasing circular silhouette that captures attention in any setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.