Counterpoint Pendant, 1-Light, 12 In.W x 7.25 In.H, Modern Gold/White

  • Mfr # 495P12-MGLD

  • Zoro # G011799303


product price:  $246.00
/ea
Free Shipping & Returns

Key Features

Height
7.25 in
Length
12"
Number of Lights
1
Style
Modern, Transitional, Deco, Metropolitan
Collection Name
Counterpoint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
495P12-MGLD
Zoro #
G011799303
UPC #
685659185669
Country of Origin
China

Dimensions

Height
7.25 in
Length
12"
Width
12 in
Canopy Dimensions
5.125"L x 5.125"W
Cord/Wire Length
110"
Chain Length
Rods: 1x3"+1x6"+6x12"

Details

Number of Lights
1
Style
Modern, Transitional, Deco, Metropolitan
Collection Name
Counterpoint
Shade Material
Fabric
Item
Pendant
Finish
Modern Gold
Lamp Watts
60
Dimmable
Yes
Standards
UL/ CUL Certified
Lamp Included
No
Series
Counterpoint
Watts
60 W
Material
Steel
Bulb Base
Medium
Shade Finish
White
Rated Location
Dry
Frame Material
Steel
Frame Finish
Modern Gold
Location Rating
Dry
Shade Finish/Color
White

Description

Mid-Century Modern meets Art Deco in a stylish light fixture ideal for a kitchen, entryway, or main living area. Contemporary and transitional design schemes welcome this sleek pendant from the Counterpoint collection and make good use of an eclectic yet sensible style motif. Modern gold finish steel framing and a soft white fabric shade adopt an optically pleasing circular silhouette that captures attention in any setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.